Please login to your online account to display your discounted pricing

Qorpak™ Glass Bottle Beakers with White PP Sturdeeseal™ PE Foam Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLC01578

 View more versions of this product

Catalog No. 02991212

  • / Case
 

Description & Specifications

Specifications

Closure Size 70-400
Closure Type Screw
Height (Metric) 145mm
Diameter (Metric) 76mm
Quantity 48/Cs.
Material Glass
Diameter (English) 2.99 in.
Capacity (English) 16 oz.
Closure Material Polypropylene
Height (English) 5.71 in.
Capacity (Metric) 480mL
Closure Liner SturdeeSeal™ Polyethylene Foam
Color Clear
Capacity 16 oz., 480mL