Please login to your online account to display your discounted pricing

Qorpak™ Glass Bottle Beakers with White PP Sturdeeseal™ PE Foam Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLC06616

 View more versions of this product

Catalog No. 02992130

  • / Case
 

Description & Specifications

Specifications

Capacity 2 oz., 60mL
Capacity (Metric) 60mL
Capacity (English) 2 oz.
Closure Material Polypropylene
Closure Liner SturdeeSeal™ Polyethylene Foam
Color Clear
Diameter (English) 1.65 in.
Height (English) 3.27 in.
Material Glass
Quantity 48/Cs.
Closure Color White
Closure Size 38-400
Diameter (Metric) 42mm
Height (Metric) 83mm
Closure Type Screw