Please login to your online account to display your discounted pricing

Qorpak™ Glass Bottle Beakers with White PP Sturdeeseal™ PE Foam Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLC06615

 View more versions of this product

Catalog No. 02992109

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 480mL
Capacity (English) 16 oz.
Closure Color White
Closure Screw
Closure Material Polypropylene
Closure Liner SturdeeSeal™ Polyethylene Foam
Closure Size 70-400
Color Clear
Diameter (English) 2.99 in.
Diameter (Metric) 76mm
Height (English) 5.71 in.
Height (Metric) 145mm
Material Glass
Quantity 24/Cs.
Capacity 16 oz., 480mL