Please login to your online account to display your discounted pricing

Qorpak™ Glass Bottle Beakers with White PP Sturdeeseal™ PE Foam Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLC05089

 View more versions of this product

Catalog No. 02992116

  • / Case
 

Description & Specifications

Specifications

Capacity (English) 4 oz.
Closure Screw
Material Glass
Color Clear
Closure Material Polypropylene
Capacity 4 oz., 120mL
Quantity 24/Cs.
Height (English) 4.02 in.
Capacity (Metric) 120mL
Height (Metric) 102mm
Closure Size 48-400
Closure Color White
Closure Liner SturdeeSeal™ Polyethylene Foam
Diameter (English) 2.01 in.
Diameter (Metric) 51mm