Please login to your online account to display your discounted pricing

Qorpak™ Glass Bottle Beakers with White PP Sturdeeseal™ PE Foam Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLC01555

 View more versions of this product

Catalog No. 02991346

  • / Case
 

Description & Specifications

Specifications

Capacity 8 oz., 240mL
Capacity (Metric) 240mL
Capacity (English) 8 oz.
Closure Material Polypropylene
Closure Liner SturdeeSeal™ Polyethylene Foam
Color Clear
Diameter (English) 2.44 in.
Height (English) 5 in.
Material Glass
Quantity 96/Cs.
Closure Color White
Closure Size 58-400
Diameter (Metric) 62mm
Height (Metric) 127mm
Closure Type Screw