Please login to your online account to display your discounted pricing

Qorpak™ Glass Bottle Beakers with White PP Sturdeeseal™ PE Foam Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLC05092

 View more versions of this product

Catalog No. 02991335

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 60mL
Capacity (English) 2 oz.
Closure Color White
Closure Screw
Closure Material Polypropylene
Closure Liner SturdeeSeal™ Polyethylene Foam
Closure Size 38-400
Color Clear
Diameter (English) 1.65 in.
Diameter (Metric) 42mm
Height (English) 3.27 in.
Height (Metric) 83mm
Material Glass
Capacity 2 oz., 60mL
Quantity 288/Cs.