Please login to your online account to display your discounted pricing

Qorpak™ Glass Bottle Beakers with White PP Sturdeeseal™ PE Foam Caps


For mixing, measuring and storage

Manufacturer: qorpak™  GLC05090

 View more versions of this product

Catalog No. 02991224

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 120mL
Capacity (English) 4 oz.
Closure Color White
Closure Screw
Closure Material Polypropylene
Closure Liner SturdeeSeal™ Polyethylene Foam
Closure Size 48-400
Color Clear
Diameter (English) 2.01 in.
Diameter (Metric) 51mm
Height (English) 4.02 in.
Height (Metric) 102mm
Material Glass
Quantity 144/Cs.
Capacity 4 oz., 120mL