Please login to your online account to display your discounted pricing

Qorpak™ Glass Bottle Beakers with Green Thermoset F217 and PTFE Caps


Can be used for mixing, measuring and storage

Manufacturer: qorpak™  GLC01502

 View more versions of this product

Catalog No. 02993200

  • / Case
 

Description & Specifications

Specifications

Capacity 4 oz., 120mL
Capacity (Metric) 120mL
Capacity (English) 4 oz.
Closure Material Thermoset
Closure Liner F217 and PTFE
Color Clear
Diameter (English) 2.01 in.
Height (English) 4.02 in.
Material Glass
Quantity 144/Cs.
Closure Color Green
Closure Size 48-400
Diameter (Metric) 51mm
Height (Metric) 102mm
Closure Type Screw