Please login to your online account to display your discounted pricing

Qorpak™ Glass Bottle Beakers with Green Thermoset F217 and PTFE Caps


Can be used for mixing, measuring and storage

Manufacturer: qorpak™  GLC01531

 View more versions of this product

Catalog No. 02993162

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 240mL
Capacity (English) 8 oz.
Closure Color Green
Closure Screw
Closure Material Thermoset
Closure Liner F217 and PTFE
Closure Size 58-400
Color Clear
Diameter (English) 2.44 in.
Diameter (Metric) 62mm
Height (English) 5 in.
Height (Metric) 127mm
Material Glass
Quantity 96/Cs.
Capacity 8 oz., 240mL