Please login to your online account to display your discounted pricing

Qorpak™ Glass Bottle Beakers with Green Thermoset F217 and PTFE Caps


Can be used for mixing, measuring and storage

Manufacturer: qorpak™  GLC01470

 View more versions of this product

Catalog No. 02993085

  • / Case
 

Description & Specifications

Specifications

Capacity 2 oz., 60mL
Capacity (Metric) 60mL
Capacity (English) 2 oz.
Closure Material Thermoset
Closure Liner F217 and PTFE
Color Clear
Diameter (English) 1.65 in.
Height (English) 3.27 in.
Material Glass
Quantity 288/Cs.
Closure Color Green
Closure Size 38-400
Diameter (Metric) 42mm
Height (Metric) 83mm
Closure Type Screw