Please login to your online account to display your discounted pricing

Qorpak™ Glass Bottle Beakers with Green Thermoset F217 and PTFE Caps


Can be used for mixing, measuring and storage

Manufacturer: qorpak™  GLC01449

 View more versions of this product

Catalog No. 02993059

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 30mL
Capacity (English) 1 oz.
Closure Color Green
Closure Screw
Closure Material Thermoset
Closure Liner F217 and PTFE
Closure Size 33-400
Color Clear
Diameter (English) 1.34 in.
Diameter (Metric) 34mm
Height (English) 2.68 in.
Height (Metric) 68mm
Material Glass
Quantity 432/Cs.
Capacity 1 oz., 30mL