Please login to your online account to display your discounted pricing

Qorpak™ Flip Top Dispensing Bottles


For dispensing small amounts of liquid

Manufacturer: qorpak™  PLC03387

 View more versions of this product

Catalog No. 02-991-751

  • / Case of 48 Each
 

Description & Specifications

Specifications

Capacity (Metric) 60mL
Capacity (English) 2 oz.
Closure Color White
Closure Screw
Closure Material Polyethylene
Closure Size 24-410
Color Natural
Diameter (English) 1.14 in.
Diameter (Metric) 29mm
Autoclavable No
Includes Attached white Polypropylene cap
Height (English) 3.6 in.
Height (Metric) 93mm
Material HDPE
Shape Cylindrical
Capacity 2 oz., 60mL