missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ Clear French Square Bottles with Black Phenolic Pulp/Vinyl Cap
Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles with Black Phenolic Pulp/Vinyl Cap are space saving and easy to fill.
$193.74 - $535.44
Specifications
Closure Liner | Pulp/Vinyl |
---|---|
Closure Material | Phenolic |
Closure Type | Screw Cap |
Color | Clear |
Material | Glass |
Catalog Number | Mfr. No. | Capacity | Packaging | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Packaging | Quantity | Price | Quantity | |||
02-992-780
|
Qorpak™
GLC01351 |
8 oz., 240 mL | Bulk Pack | 84/Cs. |
Case of 84 Each for $535.44
|
|
|||
03-326-1E
|
Qorpak™
GLC01354 |
8 oz., 240 mL | Conv Pk. | 24/Cs. |
Case of 24 Each for $193.74
|
|
|||
02-992-714
|
Qorpak™
GLC01396 |
32 oz., 960 mL | Bulk Pack | 24/Cs. |
Case of 24 Each for $392.44
|
|
|||
Description
- Features wide mouth
- Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
- Designed to save shelf and storage space
- Attached caps reduce carton dust
- Used for non-acid, non-alkaline products, organic solvents, chrome cleaners, brake fluids and mineral oils
Specifications
Pulp/Vinyl | |
Screw Cap | |
Glass |
Phenolic | |
Clear | |
Black |