Please login to your online account to display your discounted pricing

Qorpak™ Clear Straight Sided Round Bottles with Black Phenolic Pulp/Vinyl Cap


Provides content visibility. Qorpak™ Clear Straight Sided Round Bottles with Black Phenolic Pulp/Vinyl Cap are versatile multipurpose jars.

Manufacturer: qorpak™  GLC01595

 View more versions of this product

Catalog No. 02-992-100

  • / Case of 384 Each
 

Description & Specifications

Specifications

Capacity (Metric) 30mL
Capacity (English) 1 oz.
Closure Color Black
Closure Screw
Closure Material Phenolic
Closure Liner Pulp/Vinyl
Closure Size 43-400
Color Clear
Diameter (English) 1.69 in.
Diameter (Metric) 43mm
Height (English) 1.69 in.
Height (Metric) 43mm
Material Glass
Quantity 384/Cs.
Capacity 1 oz., 30mL

  • Designed without shoulders for maximum storage capacity
  • Available in a wide variety of sizes