Please login to your online account to display your discounted pricing

Qorpak™ Clear Standard Wide Mouth Bottles with White Polypropylene SturdeeSeal™ Caps


Ideal for general purpose

Manufacturer: qorpak™  GLC01758

 View more versions of this product

Catalog No. 02-993-026

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity (English) 4 oz.
Closure Color White
Closure Screw
Closure Material Polypropylene
Color Clear
Diameter (English) 2.01 in.
Diameter (Metric) 51mm
Height (Metric) 86mm
Material Glass
Quantity 24/Cs.
Capacity (Metric) 120mL
Closure Liner SturdeeSeal™ Polyethylene Foam
Closure Size 48-400
Height (English) 3.39 in.
Capacity 4 oz., 120mL