Please login to your online account to display your discounted pricing

Qorpak™ Clear Standard Wide Mouth Bottles, Cleaned for Volatiles


Provides maximum content visibility

Manufacturer: qorpak™  GLC01765

 View more versions of this product

Catalog No. 02-992-853

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity 8 oz., 240mL
Capacity (Metric) 240mL
Capacity (English) 8 oz.
Closure Material Polypropylene
Closure Liner PTFE
Color Clear
Diameter (English) 2.44 in.
Height (English) 4.29 in.
Material Glass
Quantity 24/Cs.
Closure Color Black
Closure Size 58-400
Diameter (Metric) 62mm
Height (Metric) 109mm
Closure Type Screw