Please login to your online account to display your discounted pricing

Qorpak™ Clear Polystyrene Snap Cap Vials


Offers rigidity and glass-like clarity

Manufacturer: qorpak™  PLC03732

 View more versions of this product

Catalog No. 02-991-774

  • / Case of 144 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outside 27mm
Color Clear
Capacity (English) 7 dr.
Material Polystyrene
Type Snap Top Vial
Closure Type Screw cap
Height (Metric) 50mm
Includes 29mm white LDPE unlined cap
Capacity (Metric) 29mL
For Use With (Application) Storing bench top accessories and field sampling
Capacity 7 dr., 26mL
Quantity 144 Case