Please login to your online account to display your discounted pricing

Qorpak™ Clear PET Packer Bottles with White Polypropylene SturdeeSeal™ PE Foam Cap


Offers glass like clarity. Qorpak™ Clear PET Packer Bottles with White Polypropylene SturdeeSeal™ PE Foam Cap helps in identification of samples.

Manufacturer: qorpak™  PLC07300

 View more versions of this product

Catalog No. 02-991-220

  • / Case of 300 Each
 

Description & Specifications

Specifications

Closure Color White
Packaging Bulk Pack
Diameter (Metric) 64mm
Closure Size 45-400
Closure Type Screw
Diameter (English) Outer 2.5 in.
Height (Metric) 112mm
Neck Finish 45-400
Quantity 300/Cs.
Closure Material Polypropylene
Capacity (English) 8.45 oz.
Color Clear
Material PETE
Capacity 8.45 oz., 250mL
Height (English) 4.4 in.
Closure Liner SturdeeSeal™ Polyethylene Foam
Capacity (Metric) 250mL

  • Stress and impact resistant
  • Provides gas and moisture barrier