Please login to your online account to display your discounted pricing

Qorpak™ Clear Graduated Medium Round Ultra Clean Bottles


With slight shoulder for easy pouring and handling

Manufacturer: qorpak™  GLC01474

 View more versions of this product

Catalog No. 02-992-364

  • / Case of 48 Each
 

Description & Specifications

Specifications

Capacity (Metric) 60mL
Capacity (English) 2 oz.
Closure Color Green
Closure Screw
Closure Material Thermoset
Closure Liner PTFE
Closure Size 38-400
Color Clear
Diameter (English) 1.65 in.
Diameter (Metric) 42mm
Height (English) 3.27 in.
Height (Metric) 83mm
Material Glass
Quantity 48/Cs.
Capacity 2 oz., 60mL