Please login to your online account to display your discounted pricing

Qorpak™ Clear Graduated Medium Round Ultra Clean Bottles


With slight shoulder for easy pouring and handling

Manufacturer: qorpak™  GLC01506

 View more versions of this product

Catalog No. 02-992-366

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity (Metric) 120mL
Capacity (English) 4 oz.
Closure Color Green
Closure Screw
Closure Material Thermoset
Closure Liner PTFE
Closure Size 48-400
Color Clear
Diameter (English) 2.01 in.
Diameter (Metric) 51mm
Height (English) 4.02 in.
Height (Metric) 102mm
Material Glass
Quantity 24/Cs.
Capacity 4 oz., 120mL