Please login to your online account to display your discounted pricing

Qorpak™ Clear Boston Round Bottles with White Polypropylene Hole Cap and Bonded PTFE/Silicone Septa


For liquids, product storage, and field or plant sampling projects. Qorpak™ Clear Boston Round Bottles with White Polypropylene Hole Cap and Bonded PTFE/Silicone Septa help to insure product integrity for long term storage.

Manufacturer: qorpak™  GLC06414

 View more versions of this product

Catalog No. 02-992-713

  • / Case of 60 Each
 

Description & Specifications

Specifications

Closure Color White
Closure Size 28-400
Height (Metric) 168mm
Closure Type Screw
Diameter (Metric) 75mm
Diameter (English) 2.95 in.
Closure Material Polypropylene
Material Glass
Capacity (English) 16 oz.
Color Clear
Quantity 60/Cs. (Bulk)
Capacity 16 oz., 480mL
Capacity (Metric) 480mL
Height (English) 6.6 in.

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Environmental sensitive, helps eliminate waste