missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ Clear Boston Round Bottles with Black Phenolic PolyCone Caps
General-use bottles for liquids, product storage, and field or plant sampling projects. Qorpak™ Clear Boston Round Bottles with Black Phenolic PolyCone Cap offer maximum visibility and sample integrity.
Supplier: Qorpak™ GLC01193
Description
- Features a round body, rounded shoulders and narrow screw neck opening
- Environmental sensitive help eliminate waste and ensure product integrity for long term storage
- Form tight seal and offer chemical barrier
- Liner molds itself around the sealing areas
Specifications
Phenolic | |
75 mm | |
Screw Cap | |
28-400 mm | |
480 mL | |
Clear | |
Glass | |
Black |
168 mm | |
6.6 in. | |
Polycone | |
16 oz., 480 mL | |
16 oz. | |
2.95 in. | |
60/Cs. (Bulk Pk.) |