Please login to your online account to display your discounted pricing

Qorpak™ Clear Borosilicate Sample Vials with Green Caps


With very high resistance to heat shock and chemical leaching

Manufacturer: qorpak™  GLC06064

 View more versions of this product

Catalog No. 02-993-309

  • / Case of 144 Each
 

Description & Specifications

Specifications

Closure Type Screw cap
Capacity (Metric) 20mL
Capacity 5 dr., 20mL
Diameter (English) Outside 1.07 in.
Diameter (Metric) Outside 27.25mm
Color Clear
Capacity (English) 5 dr.
Material Borosilicate Glass
Type Sample Vial w/screw cap: 24mm-400
Volume (Metric) 20mL
Height (Metric) 57.5mm
Height (English) 2.26 in.
Material Closure Thermoset
For Use With (Application) Highly resistant to heat and chemicals
Material (Liner) F217/PTFE
Thread Style Screw
Volume (English) 5 dr.
Quantity 144/Cs.