missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ Amber Wide Mouth Packer Bottles without Cap
General use bottles ideal for UV sensitive contents. Qorpak™ Amber Wide Mouth Packer Bottles without Cap is used in chemical and environmental applications.
Supplier: Qorpak™ GLA00912
Description
General use bottles ideal for UV sensitive contents. Qorpak™ Amber Wide Mouth Packer Bottles without Cap is used in chemical and environmental applications.
- Feature a wide opening, making them the ideal general purpose bottle for solids
- Classic “vitamin bottles” and are often used in pharmaceutical packaging
Specifications
65 mm | |
2.56 in. | |
28-400 mm | |
30 mL | |
Amber | |
Glass | |
432/Cs. |
37 mm | |
Screw Cap | |
1 oz., 30mL | |
1 oz. | |
1.46 in. | |
Bulk Pack | |
28-400 |