missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Phenolic PolyCone Cap

Provides additional protection for light-sensitive contents by blocking UV rays. Qorpak™ Amber Wide Mouth Packer Bottles, Vacuum and Ionized with Phenolic PolyCone Cap is useful for wide range of applications including pharmaceutical, chemical and environmental.

Manufacturer:  Qorpak™ GLC07989

 View more versions of this product

Catalog No. 02-991-854


 

Description

Description

  • Air inside the bottle is odor-free, tasteless and does not react with product
  • Separate washing not required, thereby saving time
  • Final finished product kept clean and dust-free
  • Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the Vacuum and Ionization process
Specifications

Specifications

2.02 oz., 60mL
2.02 oz.
Phenolic
Amber
2.95 in.
Conventional pack
Black
44mm
Screw
60mL
Vacuum and ionized
Polycone
1.73 in.
Glass
24/Cs.
33-400
75mm
Documents