missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ Amber Wide Mouth Packer Bottles with Green Thermoset F217 and PTFE Cap
General use bottles ideal for UV sensitive contents. Qorpak™ Amber Glass Jug with Green Thermoset F217 and PTFE Cap are used in chemical and environmental applications.
Supplier: Qorpak™ GLC02135
Description
- Feature a wide opening for making them the ideal general purpose bottle for solids
- Classic “vitamin bottles” and are often used in pharmaceutical packaging
- Closure shows high temperature tolerance with wide range of chemical compatibility
Specifications
Thermoset | |
81 mm | |
Screw Cap | |
53-400 mm | |
500 mL | |
Amber | |
Glass | |
Green |
146 mm | |
5.75 in. | |
F217, PTFE | |
17 oz., 500 mL | |
17 oz. | |
3.19 in. | |
12/Cs. |