Please login to your online account to display your discounted pricing

Qorpak™ Amber Wide Mouth Packer Bottles with Green Thermoset F217 and PTFE Cap


General use bottles ideal for UV sensitive contents. Qorpak™ Amber Glass Jug with Green Thermoset F217 and PTFE Cap are used in chemical and environmental applications.

Manufacturer: qorpak™  GLC05997

 View more versions of this product

Catalog No. 02-992-576

  • / Case of 432 Each
 

Description & Specifications

Specifications

Closure Color Green
Closure Type Screw
Height (Metric) 65mm
Diameter (Metric) 37mm
Closure Size 28-400
Closure Material Thermoset
Diameter (English) 1.46 in.
Material Glass
Capacity (English) 1 oz.
Quantity 432/Cs.
Color Amber
Capacity (Metric) 30mL
Capacity 1 oz., 30mL
Height (English) 2.56 in.
Closure Liner F217 and PTFE

  • Feature a wide opening for making them the ideal general purpose bottle for solids
  • Classic "vitamin bottles" and are often used in pharmaceutical packaging
  • Closure shows high temperature tolerance with wide range of chemical compatibility