missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Qorpak™ Amber Wide Mouth Packer Bottles with with Black Phenolic Pulp/Vinyl Cap

General use bottles ideal for UV sensitive contents. Qorpak™ Amber Wide Mouth Packer Bottles with Black Phenolic Pulp/Vinyl Cap are used in chemical and environmental applications.

Manufacturer:  Qorpak™ GLC02105

 View more versions of this product

Catalog No. 02-991-950


 

Specifications

Description

Bottle, Packer; Qorpak; Type III Glass; Amber; Wide Mouth; For light sensitive products; w/attached Black phenolic pulp/vinyl lined cap; Screw cap size: 33mm-400; 2 oz. (60mL); O.D. x H: 1.73 x 2.95 in. (44 x 75mm); Bulk Pk; 216/Cs.

  • Feature a wide opening for making them the ideal general purpose bottle for solids
  • Classic "vitamin bottles" and are often used in pharmaceutical packaging
Description & Specifications

Specifications

2 oz., 60mL
2 oz.
Pulp/Vinyl
1.73 in.
Glass
Black
44mm
Screw
60mL
Phenolic
Amber
2.95 in.
216/Cs.
33-400
75mm