missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Qorpak™ Amber and Clear Borosilicate Compound Vials: Without Cap

Wide mouth facilitates easy sampling

$209.80 - $209.80

Specifications

Closure Type Screw cap
Diameter (English) Outside 0.59 in.
Diameter (Metric) Outside 15mm
Color Clear
Material Borosilicate Glass
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Capacity (Metric) Height (Metric) Quantity Color Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Height (Metric) Quantity Color Price Quantity  
02-991-622 Qorpak™
GLA07794
0.95mL 19mm 144/Cs. Clear Case of 144 Each for $209.80
Specifications

Description

  • Low profile vials for better stability
  • Vial only
  • Available in amber or clear colors

Description & Specifications

Specifications

Screw cap
15mm
Borosilicate Glass
Wide mouth facilitates easy sampling
0.59 in.
Clear
Compound Vial
Screw