Please login to your online account to display your discounted pricing

Qorpak™ Amber and Clear Borosilicate Compound Vials: Without Cap


Wide mouth facilitates easy sampling

Manufacturer: qorpak™  GLA07794

 View more versions of this product

Catalog No. 02-991-622

  • / Case of 144 Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Height (Metric) 19mm
Capacity (English) 0.25 dram
Volume (Metric) 0.95mL
Capacity (Metric) 0.95mL
Closure Type Screw cap
Volume (English) 0.25 dr.
Color Clear
Thread Style Screw
For Use With (Application) Wide mouth facilitates easy sampling
Quantity 144/Cs.
Diameter (Metric) Outside 15mm
Height (English) 0.74 in.
Diameter (English) Outside 0.59 in.
Capacity 0.25 dr., 0.95mL
Type Compound Vial