missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ Amber Boston Round Bottles, Vacuum and Ionized with Thermoset F217 and PTFE Cap
General use bottles ideal for UV sensitive contents. Qorpak™ Amber Boston Round Bottles, Vacuum and Ionized: With Thermoset F217 and PTFE Cap ensures product integrity for long-term storage.
Supplier: Qorpak™ GLC02006
Description
Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.Amber Boston Round Bottles
- Narrow screw neck opening with curved shoulders
- Glass offers minimal chemical interference with contents
Specifications
Thermoset | |
94 mm | |
Screw Cap | |
33-400 mm | |
960 mL | |
Amber | |
Glass | |
12/Cs. |
210 mm | |
8.2 in. | |
F217, PTFE | |
32 oz., 960 mL | |
32 oz. | |
3.7 in. | |
Convention pack | |
Green |