missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ Amber Boston Round Bottles, Vacuum and Ionized: With Phenolic F217 and PTFE Cap
General use bottles ideal for UV sensitive contents. Qorpak™ Amber Boston Round Bottles, Vacuum and Ionized: With Phenolic F217 and PTFE Cap ensures product integrity for long-term storage.
Supplier: Qorpak™ GLC10283
Description
- Air inside the bottle is odor-free, tasteless and does not react with product
- Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the Vacuum and Ionization process
- Individually cleaned and sealed
- Narrow screw neck opening with curved shoulders
- Glass offers minimal chemical interference with contents
Specifications
Thermoset | |
196 mm | |
7.7 in. | |
F217, PTFE | |
16 oz., 500mL | |
17 oz. | |
2.9 in. | |
Glass | |
Black |
Bottle | |
76 mm | |
Cap | |
38-439 mm | |
500 mL | |
Amber | |
Cap | |
24/Cs. | |
Round |