Please login to your online account to display your discounted pricing

Qorpak™ Amber Boston Round Bottles with Black Phenolic Rubber Cap


General use bottles ideal for UV sensitive contents. Qorpak™ Amber Boston Round Bottles with Black Phenolic Rubber Cap ensures product integrity for long-term storage.

Manufacturer: qorpak™  GLC01930

 View more versions of this product

Catalog No. 02-993-112

  • / Case of 24 Each
 

Description & Specifications

Specifications

Capacity (Metric) 120mL
Capacity (English) 4 oz.
Closure Color Black
Closure Material Phenolic
Closure Liner Rubber
Closure Size 22-400
Closure Type Screw
Color Amber
Diameter (English) Outer 1.88 in.
Diameter (Metric) Outer 48mm
Height (English) 4.4 in.
Height (Metric) 112mm
Material Glass
Quantity 24/Cs.
Capacity 4 oz., 120mL

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber color absorb all wavelengths in the ultraviolet spectrum