Please login to your online account to display your discounted pricing

Qorpak™ Amber Boston Round Bottles with Black Phenolic Rubber Cap


General use bottles ideal for UV sensitive contents. Qorpak™ Amber Boston Round Bottles with Black Phenolic Rubber Cap ensures product integrity for long-term storage.

Manufacturer: qorpak™  GLC01959

 View more versions of this product

Catalog No. 02-993-078

  • / Case of 24 Each
 

Description & Specifications

Specifications

Closure Color Black
Closure Size 24-400
Closure Type Screw
Height (Metric) 138mm
Diameter (English) Outer 2.36 in.
Diameter (Metric) Outer 60mm
Closure Material Phenolic
Material Glass
Capacity (English) 8 oz.
Color Amber
Quantity 24/Cs.
Closure Liner Rubber
Height (English) 5.43 in.
Capacity 8 oz., 240mL
Capacity (Metric) 240mL

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Amber color absorb all wavelengths in the ultraviolet spectrum