missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ Amber Boston Round Bottles with Black Phenolic PolyCone Cap
General use bottles ideal for UV sensitive contents. Qorpak™ Amber Boston Round Bottles with Black Phenolic PolyCone Cap ensures product integrity for long-term storage.
Supplier: Qorpak™ GLC01961
Description
- Features a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Amber color absorb all wavelengths in the ultraviolet spectrum
Specifications
Phenolic | |
60 mm | |
Screw Cap | |
24-400 mm | |
240 mL | |
Amber | |
Glass | |
Black |
138 mm | |
5.43 in. | |
Polycone | |
8 oz., 240 mL | |
8 oz. | |
2.36 in. | |
24/Cs. |