missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ Amber Borosilicate Vials, Vacuum and Ionized
Individually cleaned of contaminants and sealed
$478.44 - $667.18
Specifications
Material (Liner) | F217/PTFE |
---|---|
Color | Amber |
Material | Borosilicate Glass |
Grade | Vacuum and ionized |
Thread Style | Screw |
Catalog Number | Mfr. No. | Volume (Metric) | Diameter (Metric) Outer | Height (English) | Volume (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Diameter (Metric) Outer | Height (English) | Volume (English) | Price | Quantity | ||
02-991-215
|
Qorpak™
GLC06029 |
4 mL | 15 mm | 1.77 in. | 1.08 dr. |
Case of 144 Each for $493.15
|
|
||
02-991-816
|
Qorpak™
GLC06030 |
7.5 mL | 17 mm | 2.36 in. | 2 dr. |
Case of 144 Each for $536.97
|
|
||
02-991-857
|
Qorpak™
GLC06031 |
15 mL | 20.7 mm | 2.75 in. | 4 dr. |
Case of 144 Each for $660.29
|
|
||
02-992-294
|
Qorpak™
GLC07015 |
1.85 mL | 12 mm | 1.37 in. | 0.5 dr. |
Case of 144 Each for $478.44
|
|
||
02-992-506
|
Qorpak™
GLC06001 |
20 mL | 27.75 mm | 2.24 in. | 5 dr. |
Case of 144 Each for $667.18
|
|
||
Description
- Air inside the bottle is odor-free, tasteless and does not react with product
- Separate washing not required, thereby saving time
- Final finished product kept clean and dust-free
- With green Thermoset F217 and PTFE caps attached
Specifications
F217/PTFE | |
Borosilicate Glass | |
Screw | |
Screw Cap |
Amber | |
Vacuum and ionized | |
Thermoset | |
144/Cs. |