Please login to your online account to display your discounted pricing

Qorpak™ Amber Borosilicate Sample Vials: Without Caps


Offers protection from UV rays and harmful light for light sensitive products

Manufacturer: qorpak™  GLA00799

 View more versions of this product

Catalog No. 02-993-020

  • / Case of 144 Each
 

Description & Specifications

Specifications

Closure Type Screw cap
Capacity (Metric) 7.5mL
Capacity 2 dr., 7.5mL
Diameter (English) Outside 0.66 in.
Diameter (Metric) Outside 17mm
Color Amber
Capacity (English) 2 dr.
Material Borosilicate Glass
Type Sample Vial
Volume (Metric) 7.5mL
Height (Metric) 60mm
Height (English) 2.36 in.
For Use With (Application) Used for general purposes, protects against harmful UV rays
Thread Style Screw
Volume (English) 2 dr.
Quantity 144/Cs.