Please login to your online account to display your discounted pricing

Amber Borosilicate Sample Vials: Without Caps


Offers protection from UV rays and harmful light for light sensitive products

Manufacturer: qorpak  GLA05670

 View more versions of this product

Catalog No. 02-992-972

  • / Case of 144 Each
 

Description & Specifications

Specifications

Thread Style Screw
Diameter (English) Outside 0.47 in.
Material Borosilicate Glass
Height (Metric) 35mm
Height (English) 1.37 in.
For Use With (Application) Used for general purposes, protects against harmful UV rays
Volume (Metric) 1.85mL
Capacity (Metric) 1.85mL
Color Amber
Capacity (English) 0.50 dr.
Closure Type Screw cap
Quantity 144/Cs.
Capacity 0.50 dr., 1.85mL
Diameter (Metric) Outside 12mm
Type Sample Vial
Volume (English) 0.5 dr.