Please login to your online account to display your discounted pricing

Qorpak™ Amber Borosilicate Sample Vials: With Phenolic Rubber Cap


Offers protection from UV rays and harmful light for light sensitive products

Manufacturer: qorpak™  GLC05181

 View more versions of this product

Catalog No. 02-992-622

  • / Case of 144 Each
 

Description & Specifications

Specifications

Diameter (English) Outside 1.09 in.
Type Sample Vial
For Use With (Application) Used for general purposes, protects against harmful UV rays
Height (English) 3.74 in.
Diameter (Metric) Outside 27.75mm
Capacity (English) 10 dram
Capacity (Metric) 40mL
Thread Style Screw
Material (Liner) Rubber
Material Closure Phenolic
Color Amber
Height (Metric) 95mm
Quantity 144/Cs.
Closure Type Screw cap
Material Borosilicate Glass
Capacity 10 dram, 40mL
Volume (Metric) 40mL
Volume (English) 10 dram