Please login to your online account to display your discounted pricing

Qorpak™ Amber Borosilicate Sample Vials: With Phenolic Pulp/Vinyl Cap


Offers protection from UV rays and harmful light for light sensitive products

Manufacturer: qorpak™  GLC04885

 View more versions of this product

Catalog No. 02-991-463

  • / Case of 144 Each
 

Description & Specifications

Specifications

Height (English) 2.24 in.
Capacity (English) 5 dram
Type Sample Vial
For Use With (Application) Used for general purposes, protects against harmful UV rays
Capacity 5 dr., 20mL
Diameter (Metric) Outside 27.75mm
Volume (English) 5 dr.
Capacity (Metric) 20mL
Material Closure Phenolic
Thread Style Screw
Height (Metric) 57mm
Material (Liner) Pulp/Vinyl
Quantity 144/Cs.
Color Amber
Diameter (English) Outside 1.09 in.
Material Borosilicate Glass
Volume (Metric) 20mL
Closure Type Screw cap