missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Qorpak™ Amber Borosilicate Sample Vials: With Phenolic Pulp/Vinyl Cap

Offers protection from UV rays and harmful light for light sensitive products

$416.46 - $508.63

Specifications

Closure Type Screw cap
Diameter (Metric) Outside 27.75mm
Color Amber
Material Borosilicate Glass
Type Sample Vial
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Capacity (Metric) Height (Metric) Quantity Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Height (Metric) Quantity Price Quantity  
02-991-463 Qorpak™
GLC04885
20mL 57mm 144/Cs. Case of 144 Each for $416.46
02-992-614 Qorpak™
GLC04886
40mL 95mm 144/Cs. Case of 144 Each for $508.63
Specifications

Description

  • Used for general purposes
  • Capacity range: 0.50 to 10 dr. (1.85 to 40mL)

Description & Specifications

Specifications

Screw cap
Amber
Sample Vial
Phenolic
Screw
27.75mm
Borosilicate Glass
Used for general purposes, protects against harmful UV rays
Pulp/Vinyl