Please login to your online account to display your discounted pricing

Qorpak™ Amber Borosilicate Sample Vials: With Phenolic Pulp/Vinyl Cap


Offers protection from UV rays and harmful light for light sensitive products

Manufacturer: qorpak™  GLC04886

 View more versions of this product

Catalog No. 02-992-614

  • / Case of 144 Each
 

Description & Specifications

Specifications

Diameter (English) Outside 1.09 in.
Diameter (Metric) Outside 27.75mm
Color Amber
Capacity (English) 10 dram
Material Borosilicate Glass
Type Sample Vial
Volume (Metric) 40mL
Closure Type Screw cap
Height (Metric) 95mm
Height (English) 3.74 in.
Capacity (Metric) 40mL
Material Closure Phenolic
For Use With (Application) Used for general purposes, protects against harmful UV rays
Material (Liner) Pulp/Vinyl
Capacity 10 dr., 40mL
Thread Style Screw
Volume (English) 10 dr.
Quantity 144/Cs.