missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Qorpak™ Amber Borosilicate Sample Vials: With Phenolic PolyCone Cap

Offers protection from UV rays and harmful light for light sensitive products

Manufacturer:  Qorpak™ GLC01061

 View more versions of this product

Catalog No. 02-991-758


 

Specifications Description & Specifications

Specifications

Screw cap
5 dram, 20mL
27.75mm
5 dram
Sample Vial
57mm
Phenolic
Polycone
5 dr.
20mL
1.09 in.
Amber
Borosilicate Glass
20mL
2.24 in.
Used for general purposes, protects against harmful UV rays
Screw
144/Cs.