missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Qorpak™ Amber Borosilicate Sample Vials: With Phenolic PolyCone Cap

Offers protection from UV rays and harmful light for light sensitive products

$436.17 - $541.51

Specifications

Closure Type Screw cap
Diameter (Metric) Outside 27.75mm
Color Amber
Material Borosilicate Glass
Type Sample Vial
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Capacity (Metric) Height (Metric) Quantity Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Height (Metric) Quantity Price Quantity  
02-991-758 Qorpak™
GLC01061
20mL 57mm 144/Cs. Case of 144 Each for $436.17
02-992-609 Qorpak™
GLC04892
40mL 95mm 144/Cs. Case of 144 Each for $541.51
Specifications

Description

  • Used for general purposes
  • Capacity range: 0.50 to 10 dr. (1.85 to 40mL)

Description & Specifications

Specifications

Screw cap
Amber
Sample Vial
Phenolic
Screw
27.75mm
Borosilicate Glass
Used for general purposes, protects against harmful UV rays
Polycone