missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ Amber Borosilicate Sample Vials: With Phenolic PolyCone Cap
Offers protection from UV rays and harmful light for light sensitive products
Supplier: Qorpak™ GLC04892
Description
- Used for general purposes
- Capacity range: 0.50 to 10 dr. (1.85 to 40mL)
Specifications
Polycone | |
Amber | |
Borosilicate Glass | |
Used for general purposes, protects against harmful UV rays | |
Screw | |
Phenolic | |
95 mm |
1.09 in. | |
27.75 mm | |
40 mL | |
3.74 in. | |
10 dr. | |
Screw Cap | |
144/Cs. |