Please login to your online account to display your discounted pricing

Qorpak™ Aluminum Weigh Dishes with Tab


Perfect for routine weighing, moisture testing and embedding mold

Manufacturer: qorpak™  MET03105

 View more versions of this product

Catalog No. 02-993-147

  • / Case of 1000 Each
 

Description & Specifications

Specifications

Capacity (English) 8.4 oz.
Capacity (Metric) 250mL
Color Silver
Type Weigh Dish
Capacity 8.4 oz., 250mL
Diameter (English) 1.6 in.
Diameter (Metric) 4.6mm
Disposable Yes
Size 43mm
Material Aluminum