Please login to your online account to display your discounted pricing

PYREXPLUS™ Volumetric Flasks


PVC coating on the outside reduces chance of breakage

Manufacturer: corning incorporated  C656402L

 View more versions of this product

 Alert

Do not place over direct heat or flame. Do not heat above 121°C (250°F) with moist heat or 110°C (230°F) dry heat.

Catalog No. 10-240H

  • / Each
  • / Case of 2 Each
 

Description & Specifications

Specifications

Neck Style Long
Bottom Shape Flat
Diameter (Metric) Outer 158mm
Height (Metric) 35.7cm
Stopper Number 27
Stopper Material Glass
Capacity (Metric) 2000mL
Tolerance ±0.5mL
Diameter (English) Outer 6.22 in.
Height (English) 14.05 in.
Material Pyrexplus™ Glass