Please login to your online account to display your discounted pricing

PYREXPLUS™ Volumetric Flasks


PVC coating on the outside reduces chance of breakage

Manufacturer: corning incorporated  C656401L

 View more versions of this product

 Alert

Do not place over direct heat or flame. Do not heat above 121°C (250°F) with moist heat or 110°C (230°F) dry heat.

Catalog No. 10-240G

  • / Pack
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Stopper Material Glass
Height (Metric) 34.2cm
Height (English) 13.46 in.
Stopper Number 22
Diameter (English) Outer 4.92 in.
Diameter (Metric) Outer 125mm
Bottom Shape Flat
Tolerance ±0.3mL
Capacity (Metric) 1000mL
Neck Style Long
Material Pyrexplus™ Glass