Please login to your online account to display your discounted pricing

PYREXPLUS™ Volumetric Flasks


PVC coating on the outside reduces chance of breakage

Manufacturer: corning incorporated  C65640200

 View more versions of this product

 Alert

Do not place over direct heat or flame. Do not heat above 121°C (250°F) with moist heat or 110°C (230°F) dry heat.

Catalog No. 10-240D

  • / Case of 12 Each
 

Description & Specifications

Specifications

Bottom Shape Flat
Capacity (Metric) 200mL
Diameter (Metric) Outer 74mm
Diameter (English) Outer 2.9 in.
Height (Metric) 21.4cm
Height (English) 8.42 in.
Neck Style Long
Stopper Material Glass
Stopper Number 13
Tolerance ±0.1mL
Material Pyrexplus™ Glass