missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREXPLUS™ Coated Class A Volumetric Flask with Glass Standard Taper Stopper
PVC coating on the outside reduces chance of breakage
Supplier: Corning™ 65640100
Alert:
Do not place over direct heat or flame. Do not heat above 121°C (250°F) with moist heat or 110°C (230°F) dry heat.
Description
Flask features a protective PVC coating for longer product life and safety. Protective coating helps prevent glass from shattering and reduces spills. Autoclavable (121°C) and resistant to thermal shock. The graduation mark is easy to read. Supplied with standard taper PYREX stopper.
For stopper only, see Cat. No. 7650.
Warning: Do not place over direct heat or flame. Do not heat above 121°C moist heat or 110°C dry heat.
Specifications
Glass | |
100 mL | |
7.12 in. | |
Long | |
6/Pk. | |
±0.08 mL | |
Flat | |
13 |
2.36 in. | |
Pyrexplus | |
18 cm | |
12/Cs. | |
Pyrexplus | |
A | |
60 mm |